Shop All Binders
Zoro Select
3" D-Ring Binder, Heavy Duty, Red
Mfr # AVE79583
Zoro # G5777231
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE79583
- Zoro # G5777231
- UPC # 077711795839
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 3 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 3 in |
Binder Size Capacity | 3" |
Binder Sheet Size | 11 x 8.5 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Red, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Dry Erase Board, 48"x36", Mobile/Casters (31100)
- CHARTPAK Graphic Tape, Permanent, Self-Adhesive, 1/16"x648", Matte, Black (CHABG6201M)
- BROTHER Adhesive Label Tape Cartridge 1-10" x 50 ft., Black/White (DK2211)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 72", White, 50/Case (EP2272160BX)
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79983)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, White (AVE79199)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 1.5" Cap, 11x8.5, White, PK4 (17576)
- AVERY Small Binder Pockets, 7-Hole Punched, Assorted, 5 1/2 x 9 1/4, PK5 (75307)
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- Zoro Select Binders