Shop All Binders
This Product is Discontinued
Zoro Select
3" D-Ring Binder, Heavy Duty, Black (Discontinued)
Mfr # W385-49BPP1
Zoro # G4627752
This Product is Discontinued
Key Features
- Color Black
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W385-49BPP1
- Zoro # G4627752
- UPC # 078910385906
- Country of Origin United States
- Category Binders
Dimensions
Ring Size | 3 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Number of Pockets | 2 |
Features - Binders | (2) Interior Pockets, Made in USA, Rings Mounted on Back Cover |
Cover Type | Clear Sleeve |
Specific Material | Chipboard, Polypropylene |
Basic Material - Binders | Plastic |
Ring Type | D-Ring |
Green Environmental Attribute | Does Not Contain PVC |
Sheet Capacity | 670 |
Binders -Item | 3-Ring Binder |
Color Family - Binders | Black |
Sheet Capacity - Binders | 670 |
Item | Ring Binder |
Includes | Customizable Cover and Spine, Extra Durable Hinge, Never-Gap D-Rings and 1-Year Satisfaction Guarantee, Two Interior Pockets |
Ring Type - Binders | D-Ring |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders (2) Interior Pockets, Made in USA, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Chipboard, Polypropylene, Color Black, Number of Rings 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.