Shop All Binders
Zoro Select
3" D-Ring Binder, Black
Mfr # UNV30751
Zoro # G1888498
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 650
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Cover Type Clear Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV30751
- Zoro # G1888498
- UPC # 087547307519
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 3 in |
Spine Insert Size | 3 x 11.19 |
Front Cover Insert Size | 11.47 x 11.19 |
Back Cover Insert Size | 9.5 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 3" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 670, Features - Binders Nonstick, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Paperboard, Suede Grain Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Gold Foil Bright Apple, PK15 (2020003)
- UNIVERSAL Metal Mesh Rotating Desktop Organizer, 6 1/2 dia x 6 1/8h, Black (UNV20022)
- SAFCO Wall Pockets, Steel, Single Letter, 12"x3"x9", Black (SAF3170BL)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- ZORO SELECT 2" D-Ring Binder, White (UNV30732)
- ZORO SELECT 1" D-Ring Binder, Black (UNV30711)
- ZORO SELECT 2" D-Ring Binder, Black (UNV30731)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- UNIVERSAL ONE 1/2" Binder Clip, Black/Silver, PK12 (UNV10199)
- ZORO SELECT 1" Round Ring Binder, Black (UNV31401)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- Zoro Select Binders