Shop All Binders
Zoro Select
3" D-Ring Binder, Black
Mfr # UNV20747
Zoro # G1888741
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Color Family - Binders Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20747
- Zoro # G1888741
- UPC # 087547207475
- Country of Origin Multiple
- Category Binders
Dimensions
Ring Size | 3 in |
Ring Size - Binders | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 3" |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 3 x 11.19 |
Front Cover Insert Size | 11.47 x 11.19 |
Back Cover Insert Size | 9.5 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 600, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (4YNR9)
- OIC Pushpins, Steel Point, 1/4"Dia x 1/2"L, 200/PK, AST 200PK (OIC35710)
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- ZORO SELECT 5" D-Ring Binder, Black (UNV20998)
- ZORO SELECT 1" D-Ring Binder, White (UNV20742)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20706)
- UNIVERSAL ONE Slash Cut Pocket 11"H, White, PK10 (UNV61687)
- ZORO SELECT 3" Round Ring Binder, Black (UNV20991)
- ZORO SELECT 1" Showcase Economy Binder, Round Ring, White, 11 x 8.5 (AVE19601)
- Zoro Select Binders