Shop All Black Pipes
Zoro Select
3" Close Black Pipe Nipple Sch 160
Mfr # 83100
Zoro # G0738245
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 2.625 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 83100
- Zoro # G0738245
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 2.625 in |
Pipe Size (Nominal) | 3" |
Outside Dia. | 3 1/2 in |
Inside Dia. | 2 5/8 in |
Pipe Size (Fittings) | 3" |
Overall Length | 2 5/8 in |
Inside Diameter | 2 5/8 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 5/8 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 3600 psi @ 650 Degrees F, Maximum Steam Pressure 3600 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 2 5/8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- REED 2-PACK 75046 CUTTER WHEEL 63663 (2PK-75046)
- GLOBAL WATER Standing Water Cooler, 3-Stage Filtration System (G3F)
- COBRA TOOLS AUGER SINK KLEAN1/4""X20' (90220)
- ZORO SELECT 2" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40901TS)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (90715)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BNE32)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80 (90513)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (BST4BNC02)
- ZORO SELECT 3/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC73)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 80 (41216LS)
- Zoro Select Black Pipes