Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp x FNPT T304 SS Female Adapter
Mfr # EG223.0
Zoro # G3975876
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Clamp x FNPT
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG223.0
- Zoro # G3975876
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Pipe Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Pipe Size | 3 in |
Overall Length | 2 15/16 in |
For Tube Outside Diameter | 3 in |
Pipe Size | 3 in |
Description
Female Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type FNPT, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side B Pipe Size 3 in, Fitting Side A Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 2 15/16 in, Specific Fitting Shape Straight Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/EPDM (WCV1250E)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H078)
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- PARKER 3/8" Flare Low Lead Brass Cap (L640F-6)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L2.0)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- ZORO SELECT Eccentric Reducer, 5" L, Reducer Shape (3214MP-0300X0200-7-4)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0150X12.00-7-4)
- ZORO SELECT 2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.0)
- STEEL & OBRIEN 4" Threaded Bevel Seat x Short Weld End - 1.219" Long 304SS (15TRF-4-304)
- Zoro Select Tube Fittings