Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp x Butt Weld T304 SS 90 Degree Elbow
Mfr # E2C3.0
Zoro # G4191975
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp x Butt Weld
- Surface Finish 180 Grit ID/150 Grit OD
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2C3.0
- Zoro # G4191975
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F1000-4p-16664)
- RON-VIK Line Strainer, Low Profile, 3/8", FNPT (7221590)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002420)
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 24" L (48252)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L2.0)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- ZORO SELECT 4" Bevel Seat T304 SS Cap (16A4.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Tee (E7WWW-6L1.5)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- DIXON Solid End Cap, Clamp 304SS, 2" (16AMP-G200)
- Zoro Select Tube Fittings