Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp T316L SS Heavy Wall Tank Ferrule
Mfr # EG14W-6L3.0
Zoro # G4042805
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14W-6L3.0
- Zoro # G4042805
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Overall Length | 1 13/16 in |
Fitting Side A Outside Diameter | 3 28/125 in |
Compatible Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 28/125 in |
Fitting Side B Outside Diameter | 3 28/125 in |
Fitting Side A Inside Diameter | 2 7/8 in |
Description
Heavy Wall Tank Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 28/125 in, Fitting Side B Outside Diameter 3 28/125 in, Overall Length 1 13/16 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.177 in, Fitting Side A Inside Diameter 2 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066291-0070A)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/4 In (454007)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 1/2 In (046MS052)
- SIGNET Paddlewheel Repair Kit, Blue Cap (3-2536.321-1)
- ZORO SELECT 4" x 3" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X3.0)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L2.0)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0150X12.00-7-4)
- ZORO SELECT 3" x 1-1/2" Clamp T304 SS Concentric Reducer (EG31CC3.0X1.5)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Cap (16A1.5)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.5)
- STEEL & OBRIEN 6" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-6-316)
- Zoro Select Tube Fittings