Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp T304 SS Solid End Cap
Mfr # EG16A3.0
Zoro # G4136237
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG16A3.0
- Zoro # G4136237
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Tube Size Outside Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Overall Length | 3 19/32 in |
Description
Solid End Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 304, Fitting Tube Size Outside Diameter 3 in, Overall Length 3 19/32 in, Specific Fitting Shape Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Faucet-Body 8C Wall Fis (3200)
- PEXLOCK PEX MANFLD TEE 1/2""MXSWV (30836)
- ZORO SELECT 1-1/2" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (567-300)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPT, Class 150 (ZUSA-PF-7447)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (V2WK-6L2.0)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L2.0)
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- ZORO SELECT 1/2" x 3/4" Clamp T316L SS Solid End Cap (EG16A-6L.75)
- ZORO SELECT 1-1/2" x 1" Clamp T316L SS Concentric Reducer (EG31CC6L1.5X1.0)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- Zoro Select Tube Fittings