Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp T304 SS Roll-On Ferrule
Mfr # EG14R3.0
Zoro # G3890171
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG14R3.0
- Zoro # G3890171
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Overall Length | 1 7/16 in |
For Tube Outside Diameter | 3 in |
Fitting Side B Outside Diameter | 3 in |
Compatible Tube Outer Diameter | 3 in |
Fitting Side A Outside Diameter | 3 in |
Description
Roll-On Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 in, Fitting Side B Outside Diameter 3 in, Overall Length 1 7/16 in, Specific Fitting Shape Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P576)
- ELDON JAMES 1/8" Barbed x MNPT 90 Degree Elbow PK 10 (L2-2WP)
- SYMMONS Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (SLC-6000)
- ZORO SELECT Reduce Coupling, 3"x2", 150,316, Thrd (4381036670)
- ZORO SELECT 3" Bevel Seat T304 SS Cap (16A3.0)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0250X12.00-7-4)
- ZORO SELECT 1" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.0)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0300X6.00-7-6)
- Zoro Select Tube Fittings