Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp T304 SS Ferrule
Mfr # EG14AM73.0
Zoro # G4224017
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14AM73.0
- Zoro # G4224017
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Overall Length | 1 1/8 in |
Fitting Side A Outside Diameter | 3 in |
Compatible Tube Outer Diameter | 3 in |
Fitting Side A Inside Diameter | 2 7/8 in |
Fitting Side B Outside Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Description
Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 in, Fitting Side B Outside Diameter 3 in, Overall Length 1 1/8 in, Specific Fitting Shape Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 2 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL Faucet Outlet Adapter, 15/16 in -27, 55/64 in -27 Thread Size, Acetal, Plastic (5511105)
- WATTS Second Check Repair Kit For 3/4"-1" 909 (0887121)
- ZORO SELECT 2" FNPT Carbon Steel Ball Valve Inline (08Q011N05020S4)
- ELKAY Elkay Kit -Drain Replacement (Ez) (97970C)
- ZORO SELECT 1-1/2" Clamp T304 SS Ferrule (EG14AM71.5)
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- ZORO SELECT 1" Clamp T304 SS Ferrule (EG14AM71.0)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.0)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S4.0)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 6" L Straight, 2" (ZUSA-STF-QC-29)
- Zoro Select Tube Fittings