Shop All Sanitary Tube Fittings
Zoro Select
3" Clamp T304 SS 90 Degree Elbow
Mfr # EG2C3.0
Zoro # G4225855
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG2C3.0
- Zoro # G4225855
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 1/2" NPT MxF, Stain (504-MFS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- PARKER String Wound Filter Cartridge, 6 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (39R20S)
- KOHLER Whitehaven Self-Trimming Smart Div (6427-0)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- ZORO SELECT 1" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.0)
- ZORO SELECT 1" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.0)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-4)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.5)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2-304)
- Zoro Select Sanitary Tube Fittings