Shop All Sanitary Tube Fittings
Zoro Select
3" Butt Weld T316L SS Short Tangent 90 Degree Elbow
Mfr # V2WC-6L3.0
Zoro # G3972333
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Short Tangent Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V2WC-6L3.0
- Zoro # G3972333
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Description
Short Tangent Elbow, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Short Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF1SV)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- JONES STEPHENS Brass, Countersunk, Plug (P51350)
- WINGITS Shower Basket, 10 In W, SS, Satin (WCONRBSN10)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.0)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.5)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.0)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0200X36.00-7-6)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.0)
- ZORO SELECT 3" x 2-1/2" Butt Weld T316L SS Concentric Reducer (V31W-6L3.0X2.5)
- ZORO SELECT Concentric Reducer, 1-1/2" x 1", Butt Weld (V31W1.5X1.0)
- Zoro Select Tube Fittings