Shop All Sanitary Tube Fittings
Zoro Select
3" Butt Weld T304 SS Short Tangent 90 Degree Elbow
Mfr # 2WCL3.0
Zoro # G4064252
original price:
$28.49
32% off
new price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Short Tangent Elbow
- Fitting Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WCL3.0
- Zoro # G4064252
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Short Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Ball Valve, FP 600, NL 1/2" (4347001050)
- B & K STZ Industries 1/2 in. MIP each Galvanized Malleable Iron Plug (311UPP-12)
- SEATSOLUTIONS 3220-15-CH-B Chrome Plated Shower Stall Faucet (SE575409)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC2.0)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL4.0)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S4.0)
- STEEL & OBRIEN 1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-.50-1-316)
- Zoro Select Sanitary Tube Fittings