Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Butt Weld 304L SS Tee Sch 40
Mfr # 4381018670
Zoro # G1973097
original price:
$57.17
15% off
new price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381018670
- Zoro # G1973097
- UPC # 092201358073
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 6 3/4 in |
Description
Tee, Stainless Steel, 304L, For Pipe Schedule 40, 3 in, Butt Weld, 3 in, Butt Weld, 3 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. FPT x 6 in. Freezeless Anti-Siphon Wall Hyd (65P-6)
- ANDERSON METALS Bushing Hex Red Brs 1 X 3/4 (738110-1612)
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- LEGEND VALVE 3/4" PEX X 1/2" FNPT ADAPTER (460-709NL)
- ZORO SELECT 1" Butt Weld 304L SS Tee Sch 40 (4381018620)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 40 (4381018640)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 40 (4381018650)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N034)
- ZORO SELECT 6" FNPT SS Threaded Flange (4381002720)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010820)
- ZORO SELECT 1/8" MNPT x FNPT SS Street 45 Degree Elbow (4307000800)
- Zoro Select Stainless Steel Pipe Fittings