Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Butt Weld 304L SS Stub End Type A Sch 10
Mfr # 4381023070
Zoro # G2554133
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape End
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Stub End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381023070
- Zoro # G2554133
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Overall Length | 2 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Stub End Type A, Stainless Steel, 304L, For Pipe Schedule 10, 3 in, Butt Weld, 1 1/2 in, 3 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 1-1/2 in. Quick-Release Telescoping Basin Wrench (80-546-111)
- B & K TEE GALVANIZED 4"" (510-611BC)
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-18)
- ZORO SELECT 1" FNPT Galvanized Union (1LBT3)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023060)
- ZORO SELECT 1" Butt Weld 304L SS Stub End Type A Sch 10 (4381023020)
- ZORO SELECT 4" Butt Weld 304L SS Stub End Type A Sch 10 (4381023080)
- ZORO SELECT 1/4" Socket Weld SS 90 Degree Elbow (4307004304)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 3 in (4381014270)
- ZORO SELECT 3" Welded SS Weld Neck Flange Sch 40 (4381006270)
- THRIFCO PLUMBING 1-1/2 X 2 1/2 Stainless Steel Nipple, Bulk (8920082)
- Zoro Select Stainless Steel Pipe Fittings