Shop All Black Pipe Fittings
Zoro Select
3" Socket Socket Black Forged Steel Coupling Class 3000
Mfr # 1MNX7
Zoro # G2661057
original price:
$37.79
38% off
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1MNX7
- Zoro # G2661057
- UPC # 190735927342
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Description
Coupling, Forged Steel, Black Oxide, Class Class 3000, 3 in, Female, Socket, 8, 3 in, Female, Socket, 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE T-Cone Combination Cleanout Test Plug 6" (86420)
- KOHLER Drain Rod W/Ovrmld, Long (1041840)
- ANVIL 3/4" NPT Galvanized Coupling (0321201147)
- TOTO S300Es350E Water Supply Connection Cover (THU9483)
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX3)
- ZORO SELECT 2-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX6)
- ZORO SELECT 3/4" Socket Socket Black Forged Steel Coupling Class 3000 (1MNX1)
- ZORO SELECT 3/8" Female NPT Malleable Iron Hex Locknut Class 150 (520-902HC)
- ZORO SELECT 1/2" Male NPT Carbon Steel Hex Head Bull Plug (0338203649)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P469)
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605)
- Zoro Select Black Pipe Fittings