Shop All Black Pipe Fittings
Zoro Select
3" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000
Mfr # 1MNP5
Zoro # G3051501
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 3"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MNP5
- Zoro # G3051501
- UPC # 190735930885
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
45 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 3 in, Female, Socket, 8, 3 in, Female, Socket, 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Stem Assy Cold Ab1953 (113313)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- NVENT CADDY Strut Pipe Clamp, Size 1/2 In (RIGD0050EG)
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 3/4)
- ZORO SELECT 1" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (1MNN9)
- ZORO SELECT 1/4" Socket Socket Black Forged Steel 45 Degree Elbow (1MNN5)
- ZORO SELECT 1/2" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV6)
- ZORO SELECT Black Nipple, Welded, 2 1/2x4 (793MG7)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU1)
- ZORO SELECT Socket x Socket Cast Iron P - Trap W / 1/2" Primer Tap (228532)
- ANVIL 2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308008002)
- Zoro Select Black Pipe Fittings