Shop All Sanitary Tube Fittings
Zoro Select
3" Bevel Seat T304 SS Threaded Long Ferrule
Mfr # 15A3.0
Zoro # G4343044
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Threaded Welding Ferrule
- Fitting Connection Type Bevel Seat
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Bevel Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15A3.0
- Zoro # G4343044
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Overall Length | 1 3/4 in |
Compatible Tube Outer Diameter | 3 in |
Fitting Side A Outside Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Fitting Side A Inside Diameter | 2 7/8 in |
Fitting Side B Outside Diameter | 3 in |
Description
Threaded Long Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 in, Fitting Side B Outside Diameter 3 in, Overall Length 1 3/4 in, Specific Fitting Shape Threaded Welding Ferrule, Compatible Fitting Connection Type Bevel Seat, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 2 7/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Champagne Bronze (T14059-CZ)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- LEGEND VALVE 3/4" S-504 LONG BONNET STOP (107-256)
- MOEN Manual, 10-1/2" Mount, 4 Hole Straight Kitchen Faucet (8780)
- ZORO SELECT 2-1/2" Clamp T316L SS Solid End Cap, Surface Finish: 180 Grit I.D./150 Grit O.D. (EG16A-6L2.5)
- ZORO SELECT 3" Bevel Seat T304 SS Hex Nut (13H3.0)
- ZORO SELECT 2-1/2" x 1-1/2" Clamp T304 SS Concentric Reducer (EG31CC2.5X1.5)
- ZORO SELECT 1" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0100X72.00-7-6)
- ZORO SELECT 1" Clamp T304 SS Roll-On Ferrule (EG14R1.0)
- SANITUBE EPDM Clamp Gasket, 1 (GTCE-100)
- Zoro Select Sanitary Tube Fittings