Shop All Sanitary Tube Fittings
Zoro Select
3" Bevel Seat T304 SS Hex Nut
Mfr # 13H3.0
Zoro # G4342861
original price:
$30.19
9% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Nut
- Fitting Connection Type Bevel Seat
- Tube Size 3 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H3.0
- Zoro # G4342861
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Overall Length | 1 9/32 in |
Compatible Tube Outer Diameter | 3 in |
Hex Size | 4 3/16 in |
Description
Hex Nut, Application Animal Food, Beverage, Dairy, Food, Personal Care, Compatible Tube Outer Diameter 3 in, Fitting Material Stainless Steel, Hex Size 4 3/16 in, Material Grade 304, Overall Length 1 9/32 in, Specific Fitting Shape Nut, Standards 3A, Compatible Fitting Connection Type Bevel Seat, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 30 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-170)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N014)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011277-45)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N114014)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L2.0)
- ZORO SELECT 2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.0)
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- ZORO SELECT 1" Butt Weld T304 SS Tee (E7WWW1.0)
- ZORO SELECT 3" Clamp T304 SS 45 Degree Elbow (EG2K3.0)
- ZORO SELECT 2" Clamp T304 SS Long Tank Ferrule (EG14WL2.0)
- Zoro Select Sanitary Tube Fittings