Shop All Screwdriver Bits
Zoro Select
3-4X1 15/16 SLOTTED POWER BIT PLAIN
Mfr # 27-462
Zoro # G4806199
product price: $59.39
/pk 60, $0.99/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-462
- Zoro # G4806199
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Screwdriver Bits, 3-4X1 15/16 SLOT,PK60 |
Description
Screwdriver Bits, 3-4X1 15/16 SLOT,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Plier Lcking 10Cr Fr Red Hand Spn 10In (IRHT82573)
- STEELMAN Air Blow Gun with Rubber Tip (98969)
- GREENLEE Conduit Bender Handle, 1In.D, 44In.L (84H2)
- DRILL AMERICA m35x1.5 HSS Metric Hand Tap (DWTSMT35X1.5)
- ZORO SELECT 3X1 15/16X1/4 POZIDRIV POWER BIT PLAIN (27-382)
- ZORO SELECT 3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-022)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- ZORO SELECT 2X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-021)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- VEGA Torx Plus 15 Insert Bit x 1 (125IP15A)
- Zoro Select Screwdriver Bits