Shop All Machine Screws
Zoro Select
#3-48 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK
Mfr # 0306MPPB
Zoro # G9728566
product price: $579.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #3-48
- Fastener Length 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0306MPPB
- Zoro # G9728566
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,3-48x3/8 PHIL P,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0450)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (KG-225SJ)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (77344)
- ZORO SELECT #8-32 x 1/4 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0025)
- ZORO SELECT 1/4"-20 x 2-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0225)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Stainless Steel, 25 PK (3AWJ1)
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0008)
- ZORO SELECT 3/8"-16 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 750 PK (3716MH)
- ZORO SELECT #4-40 x 1-1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0150)
- ZORO SELECT M5-0.80 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0010)
- Zoro Select Machine Screws