Shop All Machine Screws
Zoro Select
#3-48 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0312MPF
Zoro # G2591870
product price: $376.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #3-48
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0312MPF
- Zoro # G2591870
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,3-48x3/4 PHIL F,Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M4-0.70 Socket Head Cap Screw, Passivated 316 Stainless Steel, 20 mm Length, 100 PK (ZSCRW-158)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV-H)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.019.0050)
- ZORO SELECT Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M11590.100.0001)
- ZORO SELECT #8-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX4)
- ZORO SELECT M3.5-0.60 x 8 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD035080-100P1)
- ZORO SELECT M4-0.70 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0012)
- ZORO SELECT #6-32 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0062)
- ZORO SELECT #10-32 x 1 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1001250-100P)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0006)
- Zoro Select Machine Screws