Shop All Machine Screws
Zoro Select
#3-48 x 1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0304MPT
Zoro # G2473543
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size #3-48
- Fastener Length 1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0304MPT
- Zoro # G2473543
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #3-48 |
Fastener Length | 1/4 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
3-48X1/4 Phillips Truss Full Contour Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK (U07040.025.0500)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (79162)
- SIMPSON STRONG-TIE Sheet Metal Screw, #9 x 1 1/2 in, Mechanically Galvanized Hex Head Hex Drive (SD9112R100)
- ZORO SELECT #10-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0051)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.050.0012)
- ZORO SELECT M8-1.25 x 30 mm Slotted Pan Machine Screw, Plain Nylon, 25 PK (50M080125N030)
- ZORO SELECT M4-0.70 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0006)
- ZORO SELECT #4-40 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-400370-100BX)
- ZORO SELECT M2-0.40 x 10 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.020.0010)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (116213-PG)
- Zoro Select Machine Screws