Shop All Socket Head Cap Screws
Zoro Select
#3-48 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # U07000.009.0100
Zoro # G2282561
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/64 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07000.009.0100
- Zoro # G2282561
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #3-48 |
Screw Length | 1 in |
Drive Size | 5/64 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Head Height | 0.099 in |
Min. Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 5/8 in |
Maximum Head Height | 0.099 in |
Head Diameter | 0.161 in |
Minimum Head Height | 0.095 in |
Head Dia. | 0.161 in |
Length | 1 in |
Dia./Thread Size | #3-48 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Steel, Finish Black Oxide, Thread Size #3-48, Minimum Thread Length 5/8 in, Fastener Length 1 in, Head Height 0.099 in, Head Diameter 0.161 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 4D 1-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (4CTDSKR1)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2L, Pk50 (U08320.031.0250)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04160.050.0150)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07040.009.0100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (SC22120300-14-100P2)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07040.031.0275)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (102533G)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.012.0050)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.031.0050)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.075.0450)
- Zoro Select Socket Head Cap Screws