Shop All Castle Nuts
Zoro Select
3"-4 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12000.300.0001
Zoro # G2521121
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3"-4
- Dia./Thread Size 3"-4
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12000.300.0001
- Zoro # G2521121
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 3"-4 |
Dia./Thread Size | 3"-4 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 4 1/2 in |
Width Across Flats | 4 1/2 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 3 In.-4, Hex Width 4 1/2 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1/2, PK50, Class: 3A (U07840.050.0050)
- KIPP Eye Bolt Without Shoulder, M20, 120 mm Shank, 18 mm ID, Steel, Black Oxide (K0396.20140)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Stainless Steel (U17277.062.0800)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.030.0020)
- ZORO SELECT 1/2"-13 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287062-PG)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354245G)
- ZORO SELECT 7/8-14 CASTLE NUTS ZINC (88NHC)
- ZORO SELECT 5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351205G)
- ZORO SELECT 7/8"-14 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 15 pk. (287280-PG)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12025.137.0001)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK10 (M12020.220.0150)
- Zoro Select Castle Nuts