Shop All Pipe Fitting Insulation
Zoro Select
3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall
Mfr # TEE455
Zoro # G3624756
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Fits Tube Size 3 1/8 in
- Approx. R Value 10
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TEE455
- Zoro # G3624756
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 3 1/8 in |
Details
For Fitting Shape | Tee |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
Temp. Range | 0 Degrees to 450 Degrees F |
For Tube I.D. | 3 in |
Insulation Nominal I.D. | 3 1/8 in |
Standards | ASTM C412, ASTM C547 |
For Use On | Piping |
Wall Thickness | 2 in |
For Fitting Type | Tee |
For Tube O.D. | 3-1/8" |
Pipe Insulation Item | Pipe Fitting Insulation |
Installation Style | Slit |
R Value | 10 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3 1/8 in, Wall Thickness 2 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Tube Outside Diameter 3 1/8 in, Standards ASTM C412, ASTM C547, ASTM E84, Outside Diameter 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- ZORO SELECT 2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX5)
- RHEEM Ap12617-3 Sight Glass Replaces (AP12617-3)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- ZORO SELECT 1-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE433)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL325)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL326)
- ZORO SELECT 1-3/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL343)
- ZORO SELECT 2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE436)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL346)
- FOAMGLAS 3-1/2" Closed Cell Glass Elbow Pipe Fitting Insulation, 2" Wall (22880)
- Zoro Select Pipe & Tubing Insulation