Shop All Pipe Fitting Insulation
Zoro Select
3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall
Mfr # ELL338
Zoro # G3643044
original price:
$26.00
15% off
new price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Tube Size 3 1/8 in
- Approx. R Value 5
- Wall Thickness - Insulation 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ELL338
- Zoro # G3643044
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 3 1/8 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | 90 Degrees Elbow |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
For Tube O.D. | 3-1/8" |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Piping |
Insulation Nominal I.D. | 3 1/8 in |
For Fitting Type | 90 Degrees Elbow |
Standards | ASTM C339, ASTM C547 |
Temp. Range | 0 Degrees to 450 Degrees F |
Wall Thickness | 1 in |
For Tube I.D. | 3 in |
R Value | 5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3 1/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 3 1/8 in, Standards ASTM C339, ASTM C547, ASTM E84, Outside Diameter 5 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Nipple, Brass, 1/4 in Pipe Size, MNPT (216P-4)
- ZORO SELECT Socket x Socket Cast Iron No-Hub 1/6"Bend (220572)
- ZORO SELECT 1/4" FNPT 304 SS Half Coupling (40HC111N014)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/4 in Pipe Size (801-002)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE427)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE407)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL303)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL328)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL319)
- ZORO SELECT 1-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL344)
- Zoro Select Pipe Fitting Insulation