Shop All Pipe Fitting Insulation
Zoro Select
3-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL347
Zoro # G3613163
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Tube Size 3 1/8 in
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL347
- Zoro # G3613163
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 3 1/8 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
For Tube I.D. | 3 in |
Temp. Range | 0 Degrees to 450 Degrees F |
For Tube O.D. | 3-1/8" |
Pipe Insulation Item | Pipe Fitting Insulation |
Standards | ASTM C348, ASTM C547 |
For Use On | Piping |
Insulation Nominal I.D. | 3 1/8 in |
For Fitting Type | 90 Degrees Elbow |
Wall Thickness | 1 1/2 in |
Installation Style | Slit |
R Value | 7.5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 3 1/8 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Tube Outside Diameter 3 1/8 in, Standards ASTM C348, ASTM C547, ASTM E84, Outside Diameter 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 6 in. x 6 in. Hardened Steel Faucet Seat Wrench, Tapered Single Pack (RP77331)
- SHARKBITE SHARKBITE CONN 3/4"" M LF (U134LFA)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 6 Length, SCH 80 Schedule, 200 to 150 deg F, Seam (59168TV)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL316)
- ZORO SELECT 2-5/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE437)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- ZORO SELECT 5/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL331)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL327)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL345)
- K-FLEX USA 2-7/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068278)
- Zoro Select Pipe & Tubing Insulation