Shop All Butt Hinges
Zoro Select
3 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge
Mfr # 4PA23
Zoro # G3033021
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.14 in
- Door Leaf Width 3 1/2 in
- Finish Gray Prime Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PA23
- Zoro # G3033021
- UPC # 190735044490
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 19/32 in |
Frame Leaf Width | 3/8 in |
Frame Leaf Height | 4 1/2 in |
Overall Width | 11/16 in |
Pin Diameter | 5/8 in |
Description
Butt Hinge, Steel, Gray Prime Coat Finish, Not Applicable Load Capacity, With Holes, 3 and 4 Holes per Leaf, No Ligature Resistant, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3/8 in Frame Leaf Width, 0.14 in Door Leaf Thickness, 0.14 in Frame Leaf Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hd Pocket Lock, Adj, 3-1/4" X 2 1/4" Sliding Door Receiver Black (SDAR325U19)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL (39DZ90)
- TRANS ATLANTIC CO. 4 in. x 16 in. Solid Brass Pull Plate with Round Pulls (GH-PP5425-US3)
- MSI Golden White Splitface Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0058-SAM)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Brass Spring Hinge (4PA94)
- ZORO SELECT 2 in W x 4 1/2 in H Satin Chrome Spring Hinge (4PA82)
- ZORO SELECT 2 in W x 3 in H Brass Door and Butt Hinge (1RBU5)
- ZORO SELECT 5/8 in W x 36 in H Stainless steel Continuous Hinge (1CAK5)
- ZORO SELECT 1 in W x 1 in H Nickel Door and Butt Hinge (45-393)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA64)
- HAGER Full Mortise Butt Hinge, 5" x 5", US26D, Heavy, WMS (BB1199 5X5 US26D)
- Zoro Select Butt Hinges