Shop All Butt Hinges
Zoro Select
3 1/2 in W x 3 1/2 in H zinc plated Door and Butt Hinge
Mfr # 3HTY1
Zoro # G3271021
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.11 in
- Door Leaf Width 3 1/2 in
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HTY1
- Zoro # G3271021
- UPC # 190735043233
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 17/64 in |
Frame Leaf Width | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Details
Corners | Square |
Door Leaf Thickness | 0.11 in |
Finish | zinc plated |
Holes per Leaf | 3 |
Material | Steel |
Mounting | Full Mortise |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | Removable Pin Type; Holes are Predrilled and Countersunk for Easy Installation and Better Corrosion Resistance |
Pin Type | Removable |
Frame Leaf Thickness | 0.11 in |
Holes | With |
Bearing Type | Plain |
Ligature Resistant | No |
Item | Door and Butt Hinge |
Hardware | Not included |
Description
Butt Hinge, Steel, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.11 in Door Leaf Thickness, 0.11 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8031.102)
- DON-JO 2-3/4" Full Lip Strike with 5" Extended Lip (EL205SL)
- REV-A-SHELF Rev-A-Shelf - 18.5 Inch Shallow Wood Utility Tray Insert (4WUT-1SH)
- BALDWIN ESTATE Entry Handlesets Satin Black (85315.190.ENTR)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Prime Coat Door and Butt Hinge (4PA53)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA91)
- ZORO SELECT 5/8 in W x 72 in H Steel Continuous Hinge (1CBC4)
- ZORO SELECT 6 in W x 6 in H Steel Door and Butt Hinge (4PA72)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1CAL4)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA64)
- HARDWARE RESOURCES Stainless Steel 2-1/2"x2-1/2" Swaged Butt Hinge (33524SS)
- Zoro Select Butt Hinges