Shop All Butt Hinges
Zoro Select
3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge
Mfr # 1WAN2
Zoro # G2940621
original price:
$4.55
8% off
new price: $4.15
/pk 2, $2.08/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.087 in
- Door Leaf Width 3 1/2 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WAN2
- Zoro # G2940621
- UPC # 190735033142
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 5 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Pin Diameter | 1/4 in |
Corner Radius | 5/8 in |
Description
Butt Hinge, Steel, Satin Nickel Finish, Not Applicable Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.087 in Door Leaf Thickness, 0.087 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Features Countersunk Holes, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- PRIME-LINE Passage Lever, Fits 2-3/8 in. and 2-3/4 in. Backset, Satin Nickel, ADA 1 Set (MP65253)
- STANLEY SECURITY Key Blank, Keyway C, Standard Type, 7 Pins (7AS1C1KS915KS800)
- DIXON Clamp Gasket, PTFE, 6" (40MP-G600)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA61)
- ZORO SELECT 3 1/2 in W x 10 in H zinc plated Strap Hinge (1RCK7)
- ZORO SELECT 4 in W x 4 in H Gray Enamel Door and Butt Hinge (3HTZ2)
- ZORO SELECT 1 1/2 in W x 2 in H Nickel Door and Butt Hinge (45-407)
- ZORO SELECT 1 3/4 in W x 5 in H zinc plated Strap Hinge (1RCK3)
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- WALKER Electromagnetic Lift, 12" Round w/Wire (CER12)
- Zoro Select Butt Hinges