Shop All Trash Cans
This Product is Discontinued
Zoro Select
3-1/2 gal Round Step Can, White, 10 in Dia, Step-On, Steel (Discontinued)
Mfr # 4PGH8
Zoro # G2792605
This Product is Discontinued
Key Features
- Trash Container Capacity 3-1/2 gal
- Container Shape Round
- Color White
- Material Steel
- Height 153/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PGH8
- Zoro # G2792605
- UPC # 190735709283
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 153/4 in |
Width | 10" |
Trash Can Dia./Width | 10" |
Width/Diameter | 10 in |
Diameter | 10 in |
Description
Step Can, Round, Flat, 3 1/2 gal, White, Height 15 3/4 in, Width/Diameter 10 in, Metal, Steel, Powder Coated, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.