Shop All Screwdriver Bits
Zoro Select
2X6X1/4 PHILLIPS POWER BIT PLAIN
Mfr # 45-625
Zoro # G2460331
product price: $99.99
/pk 20, $5.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-625
- Zoro # G2460331
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Screwdriver Bits,2x6x1/4 PHILLIPS,PK20 |
Description
Screwdriver Bits,2x6x1/4 PHILLIPS,PK20, Socket Bit, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT2-90)
- TITAN Swivel Connector, 360 deg. (19444)
- J.W. WINCO JW Winco GN717-8-M12-BK-ST Indexing Plunger (717-8-M12-BK-ST)
- DEWALT 6" 4/6TPI Recip Blade-5PK (DWAFV466)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- ZORO SELECT 0-1X1X1/4 SLOTTED INSERT BIT PLAIN (41-175)
- ZORO SELECT 3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-022)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- PROTO 1/4" Torx® Hex Insert Bit - T10 (J60508)
- Zoro Select Screwdrivers and Nutdrivers