Shop All Screwdriver Bits
Zoro Select
2X3 1/2X1/4 PHILLIPS POWER BIT PLAIN
Mfr # 27-367
Zoro # G2460322
product price: $154.99
/pk 60, $2.58/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-367
- Zoro # G2460322
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bits,2x3 1/2x1/4 PHIL,PK60 |
SAE or Metric | SAE, Metric |
Description
Screwdriver Bits,2x3 1/2x1/4 PHIL,PK60, Socket Bit, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709117)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,980 W Watt, Pistol Handle (HG-502D-02)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YU26)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- ZORO SELECT 1-2X1X1/4 SLOTTED INSERT BIT PLAIN (41-176)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT 3X1 15/16X1/4 POZIDRIV POWER BIT PLAIN (27-382)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- ZORO SELECT 1X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-020)
- EKLIND 3mm Long Series Hex L-Key (15606)
- Zoro Select Screwdrivers and Nutdrivers