Shop All Screwdriver Bits
Zoro Select
2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN
Mfr # 27-364
Zoro # G2460173
product price: $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-364
- Zoro # G2460173
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Screwdriver Bits,2x2 3/4x1/4 PHI,PK100 |
Description
2X2 3/4X1/4 Phillips Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Rapid Pipe Wrench (10)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-10-5PK)
- VIM PRODUCTS 89 PC FLEX RATCHET BIT SOCKET SET 14'' HEX DR (VIMFRBS89)
- TECHNIKS Tapping Collet, 0.367 in. Shank, #1 (19/11-4127)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- ZORO SELECT 1X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-020)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- ZORO SELECT 3X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-051)
- ZORO SELECT 2X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-036)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- Zoro Select Screwdrivers and Nutdrivers