Shop All Screwdriver Bits
Zoro Select
2X1 15/16X1/4 POZIDRIV POWER BIT PLAIN
Mfr # 27-381
Zoro # G9337467
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 27-381
- Zoro # G9337467
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bits,2X1 15/16X1/4",PK60 |
SAE or Metric | SAE, Metric |
Description
2X1 15/16X1/4 Pozidriv(R) Alternative Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Gearbox Flex Ratchet Wrench, 9/16" (86134)
- KRAFT TOOL Floor Scraper, Overall Length 66 1/2 in, Blade Width 14 in, Wood Handle (CC214)
- DIABLO HOLE SAW DIAMOND GRIT 3/16in. (DHS0188DG)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Phosphate (34020)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- ZORO SELECT 3X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-051)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- ZORO SELECT 2X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-036)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 3X1 15/16X1/4 POZIDRIV POWER BIT PLAIN (27-382)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x100)
- Zoro Select Screwdriver Bits