Shop All Screwdriver Bits
Zoro Select
2X1 15/16X1/4 PHILLIPS POWER BIT PLAIN
Mfr # 27-361
Zoro # G2460164
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 27-361
- Zoro # G2460164
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bits,2x1 15/16x1/4 P,PK100 |
SAE or Metric | SAE, Metric |
Description
Screwdriver Bits,2x1 15/16x1/4 P,PK100, Socket Bit, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 6 Sizes, 3/16-1/2" (15102)
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40320)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT 3X1 15/16X1/4 POZIDRIV POWER BIT PLAIN (27-382)
- ZORO SELECT 1-2X1X1/4 SLOTTED INSERT BIT PLAIN (41-176)
- ZORO SELECT 2X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-021)
- ZORO SELECT 1X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-020)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- Zoro Select Screwdriver Bits