Shop All Drill Bit Sets
Zoro Select
29pc. Bright 118 Degrees Drill Bit Set
Mfr # 450-000029
Zoro # G4172351
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/64 in
- Material - Machining Carbide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-000029
- Zoro # G4172351
- UPC # 888226263887
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/64 in |
Shank Dia. | 1/6 in to 1/2 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Largest Drill Bit Size | 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- WERA Adjustable Wrench, Steel, Ergonomic, XL (05020104001)
- LOOS Locoloc® Hand Swaging Tool, 1/4-3/8, Oval & Stop (0-1/4)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKE8)
- ZORO SELECT 29pc. 118 Degrees Drill Bit Set (450-000029B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 1 In D, 5 Pc (4THF4)
- ZORO SELECT 15pc. Bright 118 Degrees Drill Bit Set (450-000015)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 11 Pc (4THF7)
- ZORO SELECT 21pc. 118 Degrees Drill Bit Set (450-000021B)
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 5 Pc (4THF5)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- Zoro Select Drill Bit Sets