Shop All Plastic Bags
Zoro Select
28" 2150 ft. Poly Tubing, 2 mil, Clear
Mfr # 5CRG5
Zoro # G5695277
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2150 ft.
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CRG5
- Zoro # G5695277
- UPC # 654866019784
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 28" |
Length | 2150 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 28" 2150 ft. |
Core Diameter | 3 in |
Roll Length | 2,150 ft |
Roll Dia. | 12 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 2 mil, Width 28 in, FDA Compliant Yes, Roll Length 2,150 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 72mm W x 50m L Clear Sealing Tape (373)
- AMERIMAX HOME PRODUCTS Amerimax 6911435 Trim Coil, 50 ft L, Aluminum, Black/White (6911435)
- SEE ALL INDUSTRIES Blank Tag, 2-3/8 x 4-1/4 In, Silver, PK25 (TUF-G66)
- CARSON DELLOSA Aim High Substitute Teacher Folder, Grade PK-8, PK6 (136020)
- ZORO SELECT 9" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP1)
- ZORO SELECT 1-1/2" x 2150 ft. Poly Tubing, 2 mil, Clear (5CPX9)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- ZORO SELECT 9" x 7" Open Poly Bags, 2 mil, Clear (5DGV1)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- ZORO SELECT 72" x 20" Garment Bags, 0.75 mil, Clear, PK 225 (5DTV6)
- ZORO SELECT 20" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV6)
- Zoro Select Shipping & Packing Bags