Shop All Jobber Length Drill Bits
Zoro Select
27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-104219B
Zoro # G9560205
product price: $89.62
/ea
Free Shipping & Returns
$89.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-104219B
- Zoro # G9560205
- UPC # 888226129060
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Overall Length | 4 1/2 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Depth:Dia. Ratio | 7xD |
Depth x Dia. Ratio | 7xD |
Drilling Depth | 2-7/8" |
Shank Length | 1 5/8 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS Snip Offset Straight Cut (M8OS)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MHASD)
- INGERSOLL-RAND 7-inch Angle Sander, Composite Pad, 5000 RPM, 0.5 HP (313-B)
- ROTOZIP Tile Cut Bit, 1/8 In. Dia., HSS, PK4 (TC4)
- ZORO SELECT 5/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101562B)
- ZORO SELECT 1/16" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100625A)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- ZORO SELECT #5 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002055)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102500)
- ZORO SELECT 13/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102031A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #70 (70170)
- Zoro Select Jobber Length Drill Bits