Shop All Crowd Control Post & Ropes
Zoro Select
27" Ground Pole - White, 6 pk
Mfr # 91201-6
Zoro # G4644367
product price: $157.99
/pk 6, $26.33/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Spiked
- Base Material Polyethylene
- Post Material HDPE
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 91201-6
- Zoro # G4644367
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 41 in |
Details
Item | Ground Post |
Base Type | Spiked |
Base Material | Polyethylene |
Post Material | HDPE |
Color | White |
Material | High Density Polyethylene |
Finish | Gloss |
For Use With | 3/4 in Plastic Chain |
Application | Outdoor or Indoor |
Post Finish | Matte |
Includes | Ball Top and C-Hook |
Base Finish | Gloss |
Fillable | No |
Post Color | White |
Base Color | White |
Resistance Properties | UV Resistant |
Compatible Line | Chain |
Description
Ground Post, For Use With 3/4 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 2 in, Base Diameter Not Applicable, Fillable No, Post Material HDPE, Base Type Spiked, Post Color White, Base Color White, Includes Ball Top and C-Hook, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Gloss, Color White, Resistance Properties UV Resistant, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY PAPR System, NiMH, Adjustable (10081116)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN-F)
- 3M Coiled Airline Hose, 25 ft. (W-2929-25)
- BRADLEY Safety Shower and Eye/Facewash (S19314PDCFW)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ZORO SELECT 3" Diameter Stanchion - Yellow (4-pack) (99902-4)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Yellow Plastic Chain (50002-50)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- ZORO SELECT Barrier Post Kit, 40" H, Wht, Plastic Post (71101-6)
- ZORO SELECT Barrier Post Kit, 41"H, White, Plastic Post (71301-4)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- Zoro Select Crowd Control Post & Ropes