Shop All Crowd Control Post & Ropes
Zoro Select
27" Ground Pole - Black, 6 pk
Mfr # 91203-6
Zoro # G4644376
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Spiked
- Base Material Plastic
- Post Material Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 91203-6
- Zoro # G4644376
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 41 in |
Details
Item | Ground Post |
Base Type | Spiked |
Base Material | Plastic |
Post Material | Polyethylene |
Color | Black |
Material | High Density Polyethylene |
Post Finish | Matte |
Finish | Gloss |
Application | Outdoor or Indoor |
For Use With | 2 in Plastic Chain |
Includes | Ball Top, C-Hook |
Base Finish | Gloss |
Fillable | No |
Post Color | Black |
Base Color | Black |
Compatible Line | Chain |
Post Top | Sphere |
Description
Ground Post, Post Top Sphere, For Use With 2 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 2 in, Base Diameter Not Applicable, Fillable No, Post Material Polyethylene, Base Type Spiked, Base Weight Not Applicable, Post Color Black, Base Color Black, Includes Ball Top, C-Hook, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Plastic, Base Finish Gloss, Color Black, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Harness Belt - Medium/Large (M110003)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1955L)
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (236BWPX)
- BRADY Label, 1 in W, Clear; White (M7-96-427)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Green Plastic Chain (50014-50)
- ZORO SELECT Post, Warning, 41 In H, Black/Yellow (33L680)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- ZORO SELECT Plastic Chain, 1-1/2" Sz, 25 ft. L, Yellow (30002-25)
- ZORO SELECT .75" S-Hook - Yellow, Acetal, 10 pk (00302-10)
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Black/Yellow Plastic Chain (50029-100)
- Zoro Select Crowd Control