Shop All Plastic Bags
Zoro Select
27-3/4" x 14" Carry Out Bags, 0.75 mil, White, PK 500
Mfr # 5DUT4
Zoro # G7551257
original price:
$58.00
20% off
new price: $45.95
/pk 500, $0.09/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 14"
- Length 27-3/4"
- Color White
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DUT4
- Zoro # G7551257
- UPC # 654866009280
- Country of Origin Philippines
- Category Plastic Bags
Dimensions
Width | 14" |
Length | 27-3/4" |
Depth | 10" |
Usable Length | 22" |
Size | 27-3/4" x 14" |
Height | 27 in |
Usable Height | 22 in |
Details
Item | Carry Out Bags |
Features | Standard |
Color | White |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | High Density Polyethylene (HDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Carry Out Bag |
Bag Material | High Density Polyethylene (HDPE) |
Handle | Die Cut |
Package Configuration | Flat Packed |
Recycled Content | Yes |
Handle Type | Loop Handle |
Bag Bottom Type | Gusseted |
For Use With Bag Dispenser | No |
Bag Type | Carry-Out Bag |
Description
Bag Type Carry-Out Bag, High Density Polyethylene (HDPE), Bag WxDxH 14 in x 10 in x 27 in, Thickness 0.75 mil, White, Handle Type Loop Handle, Bag Bottom Type Gusseted, Plastic Shopping Bag, Usable Height 22 in, Package Configuration Flat Packed, Recycled Content Yes, For Use With Bag Dispenser No, FDA Compliant No, Width 14 in, Depth 10 in, Height 27 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Red Permanent Marker Set, Chisel Tip, 2 PK (2178496)
- ZEBRA PEN Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel (54310)
- PILOT Retractable Pen, Fine 0.7 mm, Red PK12 (PIL32212)
- MINWAX Blend Fil Pencil No.9 (110096666)
- ZORO SELECT 72" x 20" Garment Bags, 0.35 mil, Clear, PK 500 (5DTU6)
- ZORO SELECT 20" 1075 ft. Poly Tubing, 4 mil, Clear (5CRE6)
- ZORO SELECT 12" x 10" Open Poly Bags, 1 mil, Clear (8YFW1)
- ZORO SELECT 1-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY1)
- ZORO SELECT 24" x 36" Open Poly Bags, 6 mil, Clear, PK 100 (55NK60)
- ZORO SELECT 30" x 18" Carry Out Bags, 0.80 mil, White, PK 500 (5DUT5)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- Zoro Select Plastic Bags