Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 9/32 in Outside Dia, 1 ft Length
Mfr # 8132
Zoro # G3708437
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.253 in
- Outside Dia. 9/32 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8132
- Zoro # G3708437
- UPC # 614121181328
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.253 in |
Outside Dia. | 9/32 in |
Tube Length | 1 ft |
Pipe Size | 9/32 in |
Overall Length | 12 in |
Outside Diameter | 9/32 in |
Inside Diameter | 0.253 in |
Details
Tube Material | Brass |
Wall Thickness | 0.014 in |
Standards | ASTM B135, ASTM B587 |
Type | Seamless For Plumbing, HVAC And Automotive |
Item | 260 Brass Round Tube |
Temp. Range | 0 Degrees F to 1690 Degrees F |
Application | Automotive, HVAC, Plumbing |
Material | Brass |
Shape | Round Tube |
System of Measurement | Inch |
Mechanical Finish | Mill |
Maximum Temperature | 1,690 Degrees F |
Material Grade | 260 |
Minimum Temperature | 0 Degrees F |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 9/32 in, Inside Diameter 0.253 in, Wall Thickness 0.014 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESHCAB)
- ZORO SELECT Ball Valve, Brass, 1/2 In FNPT (1PYY9)
- JMF 1/4 in. FPT X 1/4 in. D FPT Brass Tee (4507182)
- ANVIL 3/4 90 Degree Elbow, Galvanized Malleable 150 PSI, Lead Free (0811001007)
- ZORO SELECT Straight Copper Tubing, 1/16 in Outside Dia, 1 ft Length, Type K (8117)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 3 ft Length (9109)
- ZORO SELECT 260 Brass Round Tube, 3/8 in Outside Dia, 3 ft Length (1153)
- ZORO SELECT Copper Round Tube 101 (18328_72_0)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- JMF 0.25 in. x 5 ft. Copper Type Utility Tubing (49986)
- Zoro Select Copper Tubing