Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length
Mfr # 8137
Zoro # G3309111
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.409 in
- Outside Dia. 7/16 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8137
- Zoro # G3309111
- UPC # 614121181373
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.409 in |
Outside Dia. | 7/16 in |
Tube Length | 1 ft |
Pipe Size | 7/16 in |
Outside Diameter | 7/16 in |
Inside Diameter | 0.409 in |
Overall Length | 12 in |
Details
Tube Material | Brass |
Wall Thickness | 0.014 in |
Temp. Range | 0 Degrees F to 1690 Degrees F |
Standards | ASTM B135, ASTM B587 |
Item | 260 Brass Round Tube |
Type | Seamless For Plumbing, HVAC And Automotive |
Application | Automotive, HVAC, Plumbing |
Material | Brass |
Minimum Temperature | 0 Degrees F |
Material Grade | 260 |
System of Measurement | Inch |
Maximum Temperature | 1,690 Degrees F |
Mechanical Finish | Mill |
Shape | Round Tube |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 7/16 in, Inside Diameter 0.409 in, Wall Thickness 0.014 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- MOEN Lindor 2H CHR Faucet (84504)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MV100CF)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (G200FXFL360)
- ZORO SELECT 260 Brass Round Tube, 3/16 in Outside Dia, 1 ft Length (8129)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 1 ft Length (8139)
- ZORO SELECT 260 Brass Round Tube, 9/32 in Outside Dia, 1 ft Length (8132)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- ZORO SELECT Copper Round Tube 101 (18341_12_0)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- Zoro Select Tubing