Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 5/16 in Outside Dia, 6 ft Length
Mfr # 9211-6
Zoro # G7694955
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.25 in
- Outside Dia. 5/16 in
- Wall Thickness 0.029 in
- Tube Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9211-6
- Zoro # G7694955
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.25 in |
Outside Dia. | 5/16 in |
Tube Length | 6 ft |
Pipe Size | 5/16 in |
Overall Length | 6 ft |
Outside Diameter | 5/16 in |
Inside Diameter | 0.254 in |
Details
Tube Material | Brass |
Wall Thickness | 0.029 in |
Type | General Purpose |
Standards | RoHS 1, RoHS 2 |
Item | 260 Brass Round Tube |
Mechanical Finish | Mill |
Material Grade | 260 |
Material | Brass |
System of Measurement | Inch |
Shape | Round Tube |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 5/16 in, Inside Diameter 0.254 in, Wall Thickness 0.029 in, Overall Length 6 ft, Material Grade 260, Mechanical Finish Mill, Standards RoHS 1, RoHS 2, System of Measurement Inch, Shape Round Tube
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, CS Butterfly Valve, 6" (ME8101-002-6)
- TOTO 28-3/8" L, Traditional, Solid Brass, Grab Bar 24 Transitional Csa 1.5 Chrome, Polished Chrome (YG20024R#CP)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- ZORO SELECT Straight Copper Tubing, 3/32 in Outside Dia, 1 ft Length, Type K (8118)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 6 ft Length (9219-6)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- B & K TUBE COPPER L 3/4""X2' (6362112679802)
- Zoro Select Tubing