Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 5/16 in Outside Dia, 3 ft Length
Mfr # 9211
Zoro # G9888439
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.255 in
- Outside Dia. 5/16 in
- Wall Thickness 0.029 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9211
- Zoro # G9888439
- UPC # 614121192119
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.255 in |
Outside Dia. | 5/16 in |
Tube Length | 3 ft |
Pipe Size | 5/16 in |
Inside Diameter | 0.254 in |
Outside Diameter | 5/16 in |
Overall Length | 36 in |
Details
Tube Material | Brass |
Wall Thickness | 0.029 in |
Standards | ASTM B135 |
Type | General Purpose |
Item | 260 Brass Round Tube |
Application | Automotive, HVAC, Plumbing |
Material | Brass |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | 260 |
Shape | Round Tube |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 5/16 in, Inside Diameter 0.254 in, Wall Thickness 0.029 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 5
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Strainer, Drain , 5-3/4" Sq (1021124)
- AQUA EDEN Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic (VTRS592826)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type M (MH06005)
- RIDGID Press Tool Jaw (48453)
- ZORO SELECT 260 Brass Round Tube, 5/32 in Outside Dia, 3 ft Length (1146)
- ZORO SELECT Copper Round Tube 101 (18328_12_0)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 6 ft Length (9209-6)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 3 ft Length (9109)
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type K (KS02100)
- Zoro Select Tubing