Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 21/32 in Outside Dia, 1 ft Length
Mfr # 8144
Zoro # G3309218
original price:
$6.49
15% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.628 in
- Outside Dia. 21/32 in
- Wall Thickness 0.014 in
- Tube Length 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8144
- Zoro # G3309218
- UPC # 614121181441
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.628 in |
Outside Dia. | 21/32 in |
Tube Length | 1 ft |
Pipe Size | 21/32 in |
Inside Diameter | 0.628 in |
Overall Length | 12 in |
Outside Diameter | 21/32 in |
Details
Tube Material | Brass |
Wall Thickness | 0.014 in |
Temp. Range | 0 Degrees F to 1690 Degrees F |
Type | Seamless For Plumbing, HVAC And Automotive |
Item | 260 Brass Round Tube |
Standards | ASTM B135, ASTM B587 |
Application | Automotive, HVAC, Plumbing |
Material | Brass |
Material Grade | 260 |
Mechanical Finish | Mill |
Minimum Temperature | 0 Degrees F |
Maximum Temperature | 1,690 Degrees F |
System of Measurement | Inch |
Shape | Round Tube |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 21/32 in, Inside Diameter 0.628 in, Wall Thickness 0.014 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Flow Control 1.5 Gpm Ma (1020-006JKABNF)
- TOTO Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (MS854114SLR#01)
- UNITHERM 24" x 48" Fiberglass Cloth Valve Insulation (IV4824)
- CHICAGO FAUCET Manual 4" Mount, Single Lever Hot And Cold Water, Polished chrome (2200-4ABCP)
- ZORO SELECT Copper Round Tube 101 (18328_12_0)
- ZORO SELECT Copper Round Tube 101 (18326_12_0)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 1 ft Length (8131)
- ZORO SELECT 260 Brass Round Tube, 17/32 in Outside Dia, 1 ft Length (8140)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- ZORO SELECT Tubing, 3/32 in Outside Dia, 1 ft Length (8126)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type M (MH12010)
- Zoro Select Tubing