Shop All Copper Tubing
Zoro Select
260 Brass Round Tube, 19/32 in Outside Dia, 3 ft Length
Mfr # 9121
Zoro # G9888527
product price: $31.35
/pk 3, $10.45/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Brass
- Inside Dia. 0.566 in
- Outside Dia. 19/32 in
- Wall Thickness 0.014 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9121
- Zoro # G9888527
- UPC # 614121191211
- Country of Origin United States
- Category Copper Tubing
Dimensions
Inside Dia. | 0.566 in |
Outside Dia. | 19/32 in |
Tube Length | 3 ft |
Pipe Size | 19/32 in |
Outside Diameter | 19/32 in |
Overall Length | 36 in |
Inside Diameter | 0.566 in |
Details
Tube Material | Brass |
Wall Thickness | 0.014 in |
Item | 260 Brass Round Tube |
Standards | ASTM B135 |
Type | General Purpose |
Application | Automotive, HVAC, Plumbing |
System of Measurement | Inch |
Shape | Round Tube |
Mechanical Finish | Mill |
Material | Brass |
Material Grade | 260 |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 19/32 in, Inside Diameter 0.566 in, Wall Thickness 0.014 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Shape Round Tube, Package Quantity 3
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose, 60" L, Chrome Cover, For Handshowers (K-45982-CP)
- STERLING SEAL & SUPPLY 1"x24"x25' Roll Ceramic Insulation 8lb 2300F (2300.cfb.8lb.1x24x25x1)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Service Sink Faucet, Chrome plated (350-E1ABCP)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-12-SS)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length (8137)
- ZORO SELECT Tubing, 1/2 in Outside Dia, 6 ft Length (9217-6)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ZORO SELECT Copper Round Tube 101 (18341_12_0)
- ZORO SELECT Tubing, 11/32 in Outside Dia, 3 ft Length (1152)
- ZORO SELECT Copper Round Tube 101 (18328_36_0)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type L (LH10010)
- Zoro Select Tubing